Light Brown 11.6 in x 11.6 in Glass, Resin Glossy, Textured Wall Mosaic Tile 4.67 sqft/case, 5PK
- Mfr # APLMOK88018A
- Zoro # G211320444
Key Features
Specifications
Details
- MFR #
- APLMOK88018A
- Zoro #
- G211320444
- UPC #
- 840175528448
- Country of Origin
- China
- Color
- Light Brown
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass, Resin
- Shape
- Multi-shaped
- Finish
- Glossy, Textured
- Coverage Area
- 4.67 sq. ft
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 0.31 in
Description
Your decor is anything but ordinary with this funky glass mosaic tile! Its captivating juxtaposition of texture and pattern makes the tile ideal for a decor scheme with maximum impact. Gear shapes in various sizes and looks ensure that the gold tile looks more interesting.This resin and glass tile is perfect to define a shower niche within a calm space using unusual shape and pattern. It’s a punchy design choice for a modern backsplash in the powder room and to give a small space lots of personality. Installed on a mesh sheet, this mosaic tile can be cut into pieces to be used as an accent for the backsplash or flooring design, and create a stunning contrast against plain glass tiles.
- Weight and Dimension: Mosaic tile: 11.6-in x 11.6-in, Thickness: 0.3125-in, Sq ft per sheet: 0.93, Sheets per box: 5, Sq ft per box: 4.67
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.