Gray 11.7 in x 39.2 in Ceramic Matte Floor and Wall Mosaic Tile 15.93 sqft/case, 5PK
Mfr # BRZIGRIDEC
Zoro # G411320428
product price: $255.99
/pk 5, $51.20/ea
Sold in multiples of 6 for $1,535.94
Free Shipping & Returns
Key Features
Length
39.2 in
Width
11.7 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRZIGRIDEC
Zoro #
G411320428
UPC #
840175529605
Country of Origin
Spain
Dimensions
Length
39.2 in
Width
11.7 in
Thickness
0.31 in
Height
2 in
Details
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Matte
Application
Indoor
Coverage Area
15.93 sq. ft
Description
If your decor is looking somewhat flat, bring life to your empty walls with 3D tiles! These multidimensional ceramic tiles add rich texture and an elevated flair to your walls, while its large size creates a grand perception as the entire surface appears unified and seamless, almost like a sleek wallpaper effect! The expansive size of our ceramic tile is excellent for complementing larger rooms as well as visually opening up smaller spaces. Calming and upscale, multidimensional tiles create artistic wall designs that reflect the individual style and character of a space. The ripples on the tile that resemble sea waves make any wall or floor design appear unique and original while creating a non-porous surface that requires minimal care and maintenance. Create an impactful upgrade in your living room, kitchen, bathroom, shower or lobby with a modern 3D tile and bring visual impact to your room without any visual clutter!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.