Gray 11.7 in x 39.2 in Ceramic Matte Floor and Wall Mosaic Tile 19.11 sqft/case, 6PK
Mfr # BRZIGRI1240
Zoro # G111320315
product price:Â $247.99
/pk 6, $41.33/ea
Sold in multiples of 4 for $991.96
Free Shipping & Returns
Key Features
Length
39.2 in
Width
11.7 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRZIGRI1240
Zoro #
G111320315
UPC #
840175529599
Country of Origin
Spain
Dimensions
Length
39.2 in
Width
11.7 in
Thickness
0.31 in
Height
2 in
Details
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Matte
Application
Indoor
Coverage Area
19.11 sq. ft
Description
This classic gray ceramic tile can never do you wrong - its an enduring, sophisticated and elegant addition to any room with lasting power. A go-to for anyone who wants a versatile backdrop for their home or business, this gray tile never fails to fascinate. Large format leads to even more exciting design opportunities - it reduces visual interruption on the floors and walls with a grand look and modern appeal. This expansive gray tile is a statement-making choice for the kitchens, living rooms, bathrooms and commercial designs where you want to create the illusion of a bigger space. Thanks to its neutral sophistication along with long-wearing properties, they are the homeowner's favorite for rooms where easy care is desired. With stain and water resistance that results in low-maintenance, these ceramic tiles will just put your mind at ease!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.