Gray 11.8 in x 11.8 in Glass, Metal Glossy, Matte Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLCAS88007A
- Zoro # G211319837
Key Features
Specifications
Details
- MFR #
- APLCAS88007A
- Zoro #
- G211319837
- UPC #
- 840175523511
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
- Material
- Glass, Metal
- Shape
- Brick
- Finish
- Glossy, Matte
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
This glass and marble mosaic tile is a modern decor element with a sleek pattern and a touch of gleam. It combines the sophisticated beauty of white marble with the luminous appeal of grey glass tile for a visually appealing surface. The elegantly classic combination of white and grey creates a soft contrast that results in a clean and airy look. Preferred for its long linear shape pattern, its vertical installations can create walls with a waterfall effect that’s perfect for the shower or accent wall. Its mesh backing allows tile to be cut for smaller uses, such as a tile band for the kitchen backsplash, shower head or niche design. The glass mosaic tile is an attractive, easy to clean and heat-resistant solution for a fireplace surround, vanity backsplash or light-traffic floor designs.
- Weight and Dimension: Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31- in, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.