This item is Discontinued.

This item is Discontinued.
Gray 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (Discontinued)
Mfr #
APLHTC88531-MA
Zoro #
G511319971
UPC # 840175523658
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLHTC88531-MA
Zoro #
G511319971
UPC #
840175523658
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Details
Color
Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Material
Glass, Stone
Shape
Trapezium
Finish
Polished, Textured
Coverage Area
4.83 sq. ft
Description
Looking to give your home a contemporary upgrade? This glass and stone mix tile is sleek, stylish, and totally trendy! Natural stone tile combined with metallic details create a luminous surface and add the perfect dramatic touch to a space while the triangular pattern brings a fun retro edge. Want to create a bathroom that feels neutral but also has an alluring sense of Hollywood style? This mosaic tile is perfect to add just the right amount of glam to an otherwise neutral space. Use this mosaic tile to create the perfect modern setup with a vanity backsplash filled with lavish details. The sophisticated neutral scheme feels comfortable and relaxed on a backsplash that helps channel a calm vibe in a way thats far from ordinary! Pull the eyes to a fireplace using its textured appeal that will bring the biggest graphic impact when the fire is lit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.