This item is Discontinued.

Apollo Tile Gray 11.8 in x 11.8 in Stone, Metal Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK APLCAS88032A

This item is Discontinued.

Apollo Tile

Gray 11.8 in x 11.8 in Stone, Metal Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (Discontinued)

Mfr # APLCAS88032A
Zoro # G711320449
UPC # 840175523610
Country of Origin China
Category Metal Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLCAS88032A
Zoro #
G711320449
UPC #
840175523610
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Material
Stone, Metal
Color
Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Feature Wall, Accent Walls and More
Shape
Brick
Finish
Polished, Textured
Coverage Area
4.83 sq. ft

Description

Crafted of stone and metal in handsome gray and metallic finishes, this mosaic tile bravely mixes classic and modern style in a sleek linear pattern. The reflective metal pieces are a pretty bold statement alone but the textured grey stone adds even more individuality to this eye-catching tile, creating a unique surface detail. Use it to design a shower wall, vanity backsplash or accent wall for areas in need of uniqueness and style layering the same colour in different tones and materials. Vertical installations of this mosaic tile as an accent wall can make small rooms seem taller - perfect for tiny powder rooms, showers and entryways. It can easily take centre stage while creating quiet drama in neutral spaces.The mesh backing allows this grey tile to be cut into smaller pieces - youre free to blend the mosaic tile with other materials and use it as a tile border accent across the backsplash or flooring designs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.