
Gray 11x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.46 sqft/case, 5PK
Mfr # APLDC88F03A
Zoro # G111319838
product price: $239.99
/pk 5, $48.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
10.7 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88F03A
Zoro #
G111319838
UPC #
840175525355
Country of Origin
China
Dimensions
Length
12 in
Width
10.7 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
White and Gray
Tile Use
Bathroom Walls, Vanity Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.46 sq. ft
Description
This Bianco Carrara marble mosaic tile is the perfect combination of beauty and classiness at the same time. Perfect to brighten things up with the help of an artsy floral pattern, this marble tile gives kitchens, bathrooms, living rooms and showers a unique decor detail while adding the high-class feel of white natural stone. With its fresh bright tone and organic veining details, this marble tile is a versatile choice that can effortlessly coordinate with a wide range of marble tiles and countertops in the kitchen, bathroom, and showers. Looking to breathe luxury into an average room? This mosaic tile is a chic upgrade for a vanity backsplash, shower or accent wall. It’s a durable alternative to wallpaper with its gorgeous floral pattern and sturdy finish - perfect to punch up the visual interest of a neutral living room with an accent wall, or to create a long-lasting design treatment for a fireplace surround. Easier to clean than a floral wallpaper, this marble mosaic tile is a longer-lasting material that remain its beauty for the years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.