Gray 11x12 Bianco Carrara, Thassos Marble Polished Floor and Wall Mosaic Tile 4.34 sqft/case, 5PK

  • Mfr # APLDC88G27A

  • Zoro # G311319935


product price:  $203.99
/pk 5, $40.80/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
10.6 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLDC88G27A
Zoro #
G311319935
UPC #
840175525386
Country of Origin
China

Dimensions

Length
11.8 in
Width
10.6 in
Thickness
0.37 in

Details

Material
Marble
Shape
Hexagon
Color
White and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.34 sq. ft

Description

This hexagon Bianco Carrara, Thassos marble tile is an artistic design feature that connects past and modern times in a stylish hexagon pattern. Combining the historic elegance of marble tile with the contemporary flair of honeycomb pattern, it offers you the opportunity to design floors and walls accented with an artsy essence. A hexagon tile accent wall is a fresh idea for contemporary living rooms if you want to avoid a cold and monotonous appearance. The beauty of this white and grey marble is also a delightful accent to minimalist bathrooms and kitchens that need a warm touch and feel. What’s more, this six-sided pattern makes any design become an immediate focal point - perfect to dress up shower and fireplace surrounds with a lot of character and charisma. If you aim for understated elegance rather than creating a flashy statement with pattern, this marble hexagon tile will elevate the ambiance of your space with a timeless beauty that will never age.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.