Gray 1.25 in x 7.9 in Ceramic Matte, Glossy Pencil Bullnose Tile Trim 0.67 sqft/case, 10PK
- Mfr # SILIMIZUIPEN
- Zoro # G711320470
Key Features
Specifications
Product Information
- MFR #
- SILIMIZUIPEN
- Zoro #
- G711320470
- UPC #
- 840175530380
- Country of Origin
- Spain
Dimensions
- Length
- 7.9 in
- Width
- 1.25 in
- Thickness
- 0.31 in
- Height
- 8 in
Details
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Ceramic
- Shape
- Bullnose
- Finish
- Matte, Glossy
- Application
- Indoor
- Coverage Area
- 0.67 sq. ft
Description
Once you’ve installed your beautiful tiles you have one important step to complete the project: finishing the edges of your tiles. Easy to install and complement the existing tiles you already have in place, this pencil bullnose trim brings any project extra durability and style. Having a pencil bullnose tile at the edges of a kitchen wall or vanity backsplash makes a tile job last longer because your tiles are protected at the edges where chips or cracks may occur. When at the exposed sides, this bullnose trim will not only smoothen the look of sharp edges, but will also make the entire project look professional and expensive. This trim piece is ideal to cover the corners of a tiled wall, or frame a decorative ceramic tile niche inside a shower. Running a row of bullnose at the top exposed edges of a kitchen backsplash will eliminate sharp angles, avoiding an unfinished appeal. With the added durability of impervious ceramic tile, this trim guarantees resistance to water and stains - ideal for showers, kitchens and entryways.
- Weight and Dimension: Pencil Bullnose- 1.25-in W x 7.9-in L, Thickness- 0.31-in, Sq ft per sheet- 0.067, Sheets per box- 10, Sq ft per box- 0.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.