Gray 1x12 Bardiglio Nuvolato Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
- Mfr # APLMBA884PA
- Zoro # G911319724
Key Features
Specifications
Details
- MFR #
- APLMBA884PA
- Zoro #
- G911319724
- UPC #
- 840175526222
- Country of Origin
- China
- Material
- Marble
- Shape
- Pencil
- Color
- Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 0.67 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.8 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
The last pieces we add to a space often make the biggest impact, and tile trims are one of them. Don’t underestimate the power of a pencil tile trim - this small but mighty piece can lift the overall tile design in no time! It provides protection to exposed walls, covering the edges of a tile backsplash or floor to give the overall design a neat and polished look. When you have raw and sharp edges in a tile installation, a project becomes unsuccessful. Let this pencil trim protect the perimeter of your tiles from cracks and moisture for a long-lasting design. While it hides the cut edges, this marble pencil tile also adds excitement to a stove backsplash, vanity border or shower wall design. Use it as a raised frame to highlight a decorative pattern for added depth and visual interest. If you want an extra dash of style for your marble tiles, this pencil trim can be the gateway to a playful and layered design!
- Weight and Dimension: Pencil Liner- 0.8-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.067, Sheets per box- 10, Sq ft per box- 0.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.