
Gray 1x12 Equator Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMMR881PA
Zoro # G711320005
product price: $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMMR881PA
Zoro #
G711320005
UPC #
840175526567
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
Thanks to its sleek design and versatility, our Equator marble pencil trim can complement an array of tile designs including backsplashes, showers and fireplace facades. Its ability to cover the edges of a tile installation with a low profile makes it highly popular for residential and commercial designs. Boasting both class and function, this marble trim is a good choice when it comes to finishing the exposed ends of your tiles. It increases the durability of your tiled areas by covering the open ends which can chip or crack. What’s more, it can become an instant style factor when used as a decorative accent. How? Envision it running around a shower wall as a border to a row of decorative tiles, or as a frame to your statement tiles behind the cooktop. Small in size but strong in style, a pencil tile is a powerful way to outline a specific area, highlight a different pattern or create divisions in floor or backsplash design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.