
Gray Beige 11 in x 12.6 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.63 sqft/case, 10PK
Mfr # APLNNC8809GRA
Zoro # G311320160
original price:Â $294.99 , new price: $265.99 , 9 percent off
new price:Â $265.99
/pk 10, $26.60/ea
Free Shipping & Returns
Key Features
Length
12.6 in
Width
11 in
Thickness
0.23 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Recycled Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLNNC8809GRA
Zoro #
G311320160
UPC #
840175528172
Country of Origin
China
Dimensions
Length
12.6 in
Width
11 in
Thickness
0.23 in
Details
Color
Gray and Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Recycled Glass
Shape
Herringbone
Finish
Matte
Coverage Area
9.63 sq. ft
Description
Recreate the iconic herringbone design with an earth-friendly mindset using our recycled glass mosaic tiles. This mosaic tile combines organic beauty with the durability of glass in an old-world inspired pattern. Its earthy tones make the mosaic just noticeable enough without overpowering the neutral color scheme. Perfect eco-friendly design solution for home or residential designs, this herringbone tile is the opportunity to go green without compromising on style! This herringbone tile is a great choice to add some pizzazz to your shower, vanity surround or kitchen while keeping a soft color palette for a spacious feeling in the room. Its a great choice for a farmhouse kitchen backsplash, contemporary shower design, or modern herringbone flooring in the bathroom or entryway. Its stain and water-resistant properties make glass tile a perfect choice for areas with high moisture, including shower walls, floors and steam rooms. The iridescent quality of recycled glass mosaics is a design favorite as the bouncing light adds instant depth and dimension to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.