Beige 11 in x 12.6 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.63 sqft/case, 10PK
- Mfr # APLNNC8812BRA
- Zoro # G811320073
Key Features
Specifications
Details
- MFR #
- APLNNC8812BRA
- Zoro #
- G811320073
- UPC #
- 840175528189
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Recycled Glass
- Shape
- Herringbone
- Finish
- Matte
- Coverage Area
- 9.63 sq. ft
Dimensions
- Length
- 12.6 in
- Width
- 11 in
- Thickness
- 0.23 in
Description
Recreate the iconic herringbone design with an earth-friendly mindset using our recycled glass mosaic tiles. This mosaic tile combines organic beauty with the durability of glass in an old-world inspired pattern. Its earthy tones make the mosaic just noticeable enough without overpowering the neutral color scheme. Perfect eco-friendly design solution for home or residential designs, this herringbone tile is the opportunity to go ‘green’ without compromising on style! This herringbone tile is a great choice to add some pizzazz to your shower, vanity surround or kitchen while keeping a soft color palette for a spacious feeling in the room. It’s a great choice for a farmhouse kitchen backsplash, contemporary shower design, or modern herringbone flooring in the bathroom or entryway. It’s stain and water-resistant properties make glass tile a perfect choice for areas with high moisture, including shower walls, floors and steam rooms. The iridescent quality of recycled glass mosaics is a design favorite as the bouncing light adds instant depth and dimension to any room.
- Weight and Dimension: Individual tile - 1.2-in x 3.9-in, Mosaic sheet - 11-in W x 12.6-in L, Thickness - 0.23-in, Sq ft per sheet - 0.963, Sheets per box - 10, Sq ft per box - 9.63
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.