Gray Brown 11.8 in x 11.9 in Glass Glossy Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK

  • Mfr # APLAHB8804A

  • Zoro # G411319828


product price:  $351.99
/pk 10, $35.20/ea
Free Shipping & Returns

Key Features

Length
11.9 in
Width
11.8 in
Thickness
0.25 in
Tile Use
bathroom walls, light traffic floors, kitchen backsplash, shower walls, and more
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLAHB8804A
Zoro #
G411319828
UPC #
840175522910
Country of Origin
China

Dimensions

Length
11.9 in
Width
11.8 in
Thickness
0.25 in

Details

Color
Gray and Brown
Tile Use
bathroom walls, light traffic floors, kitchen backsplash, shower walls, and more
Material
Glass
Shape
Herringbone
Finish
Glossy
Coverage Area
9.75 sq. ft

Description

Looking for an uplifting accent piece for your home? Brighten things up with a white glass mosaic tile and create a glowing surface on the walls, backsplashes and floors that will playful light tricks throughout the day.This reflective glass tile comes with a lustrous shine that makes your living rooms, kitchens and bathrooms feel airy by allowing light to pass and therefore illuminate more of the room. Its glossy surface is great to give your space a bigger, brighter, and more welcoming appearance while the delicate herringbone pattern brings a bit more visual interest. These glass mosaic tiles expand the illusion of a poorly lit shower and create flow on the floors with its v-shaped pattern.Whether you want to create bathrooms that look like a tranquil oasis, or design a modern kitchen backsplash that dazzles with shine, this herringbone glass tile is a chic choice. Best of all, its zero water absorption and resistance to stains makes it a low maintenance option for your home, especially for areas that are prone to splashes and splatters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products