This item is Discontinued.

This item is Discontinued.
Gray Gold 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (Discontinued)
Mfr #
APLHTC88538-MA
Zoro #
G711319894
UPC # 840175523726
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLHTC88538-MA
Zoro #
G711319894
UPC #
840175523726
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Details
Color
Gray and Gold
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Material
Glass, Stone
Shape
Brick
Finish
Polished, Textured
Coverage Area
4.83 sq. ft
Description
There lies a sophisticated beauty in the combination of gray natural stone and a touch of metallic glamour. This neutral mosaic tile makes for an authentic aesthetic in the kitchens, showers, bathrooms and living rooms for those of you who are fond of a calm, modern ambiance. While its neutral scheme forms a soothing foundation, its irregular linear tile arrangement adds energy to design and makes any tile installation the center of attraction. This mosaic tile is great to add the natural stone beauty to your shower, kitchen backsplash, fireplace surround or flooring designs with a bit of shimmering appeal. It can turn any wall into a focal point with its subtle texture and linear pattern that easily elevates the surface with fine detail. Used as an accent tile, its a perfect complement to a variety of natural stone and metal tiles with its authentic textured detail.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.