Gray White 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLCAS88011A
- Zoro # G711319955
Key Features
Specifications
Product Information
- MFR #
- APLCAS88011A
- Zoro #
- G711319955
- UPC #
- 840175527168
- Country of Origin
- China
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Details
- Color
- Gray and White
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
- Material
- Glass, Stone
- Shape
- Brick
- Finish
- Polished, Matte
- Coverage Area
- 4.83 sq. ft
Description
Luminous enough for modern homes and timeless with a linear pattern that can pair with any design style, this mosaic tile is a versatile option that deserves all the praise it receives. Clear glass tiles catch and reflect light to brighten up a space, and then marry well with the natural stone surface that gives the mosaic its authentic personality. If you like the sleek design of a glass tile but also admire the high-end look of classic marble, this mosaic tile offers the best of both worlds. This neutral mosaic tile is perfect to create a chic shower surround, vanity backsplash, floor-to-ceiling accent wall or a kitchen backsplash. As a visual trick, vertical installations allow the staggered linear pattern to make space look taller and spacious, letting the tile be the star of the show. Strips of tile can be cut into pieces and used as an accent strip for the tub area, shower or stove backsplash as well as a flooring detail combined with large format tiles. Whether it’s a home or commercial project, this marble and glass mosaic tile creates a design that’s balanced, breathable and beautiful.
- Weight and Dimension: Mosaic sheet 11.8 x 11.8 inches, Thickness- 0.312 inch, Sq ft per sheet- 0.96, sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.