Horizonte 0.5 x 8 in. Glossy Caramel Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK

  • Mfr # FLT88CARPENA

  • Zoro # G915830102


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Thickness
0.28 in
Finish
Glossy
Length
7.9 in
Shape
Pencils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88CARPENA
Zoro #
G915830102
UPC #
840175594511
Country of Origin
Spain

Dimensions

Thickness
0.28 in
Length
7.9 in
Width
0.5 in

Details

Material
Ceramic
Finish
Glossy
Color
Caramel
Shape
Pencils

Description

The Caramel Pencil trim 0.5x8in offers a polished finishing touch that ties your design together with understated elegance. Its slim, sleek design and high-gloss finish frame walls and backsplashes with precision. The rich caramel tone is versatile, blending harmoniously with both warm and neutral palettes.Perfect for bathroom niches, backsplash borders, or shower transitions, this trim is as functional as it is beautiful. It enhances the edges of your tilework while providing a cohesive, refined look that leaves no detail overlooked. Whether paired with matching tiles or contrasting tones, it ensures your design flows effortlessly.


  • Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.