Horizonte 2 x 16 in. Glossy Alabaster Beige Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECSND216

  • Zoro # G315830221


product price:  $145.99
/pk 50, $2.92/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Thickness
0.31 in
Color
Alabaster Beige
Finish
Glossy
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88DECSND216
Zoro #
G315830221
UPC #
840175594627
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
15.75 in
Width
1.97 in

Details

Shape
Rectangle
Color
Alabaster Beige
Finish
Glossy
Material
Ceramic

Description

The Deco Sand 2x16 ceramic tile combines the versatility of a neutral palette with the intrigue of a beveled surface. Its creamy beige color and glossy finish create a timeless, soft look that enhances both contemporary and classic interiors. The beveled design adds dimension, casting subtle shadows for visual interest.Ideal for accent walls, shower enclosures, and spa-like steam rooms, this tile balances simplicity with elegance. The pressed edges ensure a precise fit, while the glossy surface interacts with natural and artificial light, creating a soft glow. Its versatile tone pairs beautifully with earthy or metallic accents, making it a go-to choice for designers seeking neutral sophistication.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.