Horizonte 2 x 16 in. Glossy Caramel Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECCAR216

  • Zoro # G215830215


product price:  $148.99
/pk 50, $2.98/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Shape
Rectangle
Thickness
0.31 in
Finish
Glossy
Color
Caramel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88DECCAR216
Zoro #
G215830215
UPC #
840175594535
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Width
1.97 in
Length
15.75 in

Details

Material
Ceramic
Shape
Rectangle
Finish
Glossy
Color
Caramel

Description

The Deco Caramel 2x16 ceramic tile adds a touch of texture and dimension with its beveled design. The caramel tone, enhanced by a glossy finish, exudes warmth while maintaining a sleek, modern aesthetic. Its elongated shape creates dynamic layouts, whether used in horizontal or vertical patterns.Ideal for feature walls, shower enclosures, and spa-like steam rooms, this tile combines visual interest with durability. The beveled edges create subtle shadows that add depth to your design, while the glossy surface amplifies light for a luminous effect. Its pressed edges ensure precise installation, making it a favorite for both homeowners and professionals seeking warmth with sophistication.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.