Horizonte 2 x 16 in. Glossy Caramel Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88CAR216A

  • Zoro # G115830162


product price:  $157.99
/pk 50, $3.16/ea
Free Shipping & Returns

Key Features

Width
1.97 in
Finish
Glossy
Thickness
0.31 in
Color
Caramel
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88CAR216A
Zoro #
G115830162
UPC #
840175594504
Country of Origin
Spain

Dimensions

Width
1.97 in
Thickness
0.31 in
Length
15.75 in

Details

Finish
Glossy
Color
Caramel
Material
Ceramic
Shape
Rectangle

Description

The inviting warmth of the Caramel 2x16 ceramic tile instantly draws you in with its rich, earthy tone and radiant glossy finish. Its elongated, slim profile complements modern layouts while providing timeless versatility. The caramel color is balanced perfectly, offering a luxurious yet approachable vibe that works well in intimate settings.Ideal for kitchen backsplashes, shower walls, or steam room installations, this tile withstands both heat and moisture gracefully. The V2 variation introduces subtle character, and the pressed porcelain edges make installation seamless. Its glossy surface reflects light beautifully, bringing an extra layer of depth and brightness to any interior.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.