
Horizonte 2 x 16 in. Glossy Emerald Petrol Blue Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK
Mfr # FLT88PET216A
Zoro # G715830098
Key Features
Specifications
Product Information
Dimensions
Details
Description
The Petrol 2x16 ceramic tile captivates with its rich, deep teal shade, blending the calmness of blue with the sophistication of green. Its glossy finish accentuates the bold color, adding vibrancy and depth that transforms any interior into a contemporary haven. The elongated rectangular design is ideal for creating sleek, modern layouts, whether stacked for symmetry or offset for visual movement.Perfect for bathroom walls, kitchen backsplashes, and steam room installations, this tile brings a sense of serenity and style to residential and commercial spaces. The subtle V2 variation ensures a dynamic look while retaining uniformity. Its pressed porcelain edges make installation effortless, delivering polished results for even the most intricate designs.
- Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.