Horizonte 2 x 16 in. Glossy Forest Green Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECFRS216

  • Zoro # G215830239


product price:  $153.99
/pk 50, $3.08/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Finish
Glossy
Material
Ceramic
Color
Forest Green
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88DECFRS216
Zoro #
G215830239
UPC #
840175594542
Country of Origin
Spain

Dimensions

Length
15.75 in
Thickness
0.31 in
Width
1.97 in

Details

Finish
Glossy
Material
Ceramic
Color
Forest Green
Shape
Rectangle

Description

The Deco Forest 2x16 ceramic tile blends the tranquility of deep green with the allure of a beveled design. The glossy finish amplifies the natural vibrancy of the color, while the textured surface adds dimension and depth to your walls. Each bevel catches the light, creating subtle shadows for visual intrigue.This tile is perfect for feature walls, spa-inspired steam rooms, and shower enclosures, infusing spaces with a natural yet modern aesthetic. The pressed porcelain edges allow for precise installations, and its bold green hue pairs beautifully with neutral or metallic accents, making it a versatile choice for creating luxurious interiors.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.