Horizonte 2 x 16 in. Glossy Forest Green Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88FRS216A

  • Zoro # G015830132


product price:  $153.99
/pk 50, $3.08/ea
Free Shipping & Returns

Key Features

Thickness
0.31 in
Color
Forest Green
Length
15.75 in
Width
1.97 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88FRS216A
Zoro #
G015830132
UPC #
840175594641
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
15.75 in
Width
1.97 in

Details

Color
Forest Green
Material
Ceramic
Shape
Rectangle
Finish
Glossy

Description

The Forest 2x16 ceramic tile brings the lush vibrancy of a deep green forest into your interiors. Its rich, glossy surface enhances the depth of color, creating a reflective sheen that interacts beautifully with light. The elongated rectangular shape provides a contemporary edge while allowing versatile patterns, whether stacked or offset.This tile is ideal for kitchen backsplashes, shower walls, and bathroom accents, offering a bold yet timeless aesthetic. The slight V2 variation ensures subtle tonal shifts, adding a touch of organic charm. With pressed porcelain edges, it guarantees seamless installations, making it perfect for both residential and commercial designs looking to capture a natural essence.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.