Horizonte 2 x 16 in. Glossy Honey Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECHON216

  • Zoro # G315830276


product price:  $157.99
/pk 50, $3.16/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Thickness
0.31 in
Length
15.75 in
Color
Honey
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88DECHON216
Zoro #
G315830276
UPC #
840175594566
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
15.75 in
Width
1.97 in

Details

Material
Ceramic
Color
Honey
Finish
Glossy
Shape
Rectangle

Description

The Deco Honey 2x16 ceramic tile brings a textured dimension to your walls. With a unique beveled design and a glossy honey finish, it transforms plain surfaces into eye-catching features. The rich amber hue is versatile, adding depth and personality to both minimalist and eclectic interiors.Ideal for accent walls, shower areas, and spa-inspired steam rooms, this tile combines aesthetic appeal with practicality. Its reflective surface interacts beautifully with natural or ambient light, emphasizing the bevels and creating dynamic shadows. Pair it with metallic trims or contrasting grouts to enhance its bold, luxurious appeal. Designed for indoor use, it brings a golden glow to any corner of your home or workspace.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.