Horizonte 2 x 16 in. Glossy Honey Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88HON216A

  • Zoro # G715830135


product price:  $156.99
/pk 50, $3.14/ea
Free Shipping & Returns

Key Features

Finish
Glossy
Color
Honey
Shape
Rectangle
Material
Ceramic
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88HON216A
Zoro #
G715830135
UPC #
840175594689
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
15.75 in
Width
1.97 in

Details

Finish
Glossy
Color
Honey
Shape
Rectangle
Material
Ceramic

Description

Radiating warmth and sophistication, the Honey 2x16 ceramic tile offers a rich golden hue that immediately enlivens any space. Its glossy finish amplifies the depth of the honey tone, reflecting light with a soft shimmer. The elongated rectangular shape is ideal for clean, modern layouts, whether stacked horizontally for a classic look or vertically to create a sense of height.Perfect for kitchen backsplashes, bathroom walls, and steam rooms, this tile adds a cozy vibrancy to both residential and commercial interiors. The subtle V2 variation provides just enough texture to keep the design dynamic while maintaining a sleek, polished aesthetic. Its pressed porcelain edges ensure a seamless installation, blending warmth with durability.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.