Horizonte 2 x 16 in. Glossy Jet Black Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECBL216

  • Zoro # G215830178


product price:  $144.99
/pk 50, $2.90/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Shape
Rectangle
Thickness
0.31 in
Width
1.97 in
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88DECBL216
Zoro #
G215830178
UPC #
840175594528
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Width
1.97 in
Length
15.75 in

Details

Material
Ceramic
Shape
Rectangle
Color
Jet Black
Finish
Glossy

Description

The Deco Black 2x16 ceramic tile brings dimension and depth to your space. Its dynamic design features beveling along the edges, adding a three-dimensional texture to walls. The glossy black finish offers a luxurious feel, perfect for those who crave a bold, contemporary aesthetic.This versatile tile works beautifully on feature walls, shower enclosures, and even steam rooms, reflecting light to enhance its geometric details. Pair it with matte or metallic finishes for contrast, or let its bold profile shine in minimalist interiors. Its refined craftsmanship and pressed porcelain edges ensure flawless installations, elevating spaces with subtle elegance and visual intrigue.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.