Horizonte 2 x 16 in. Glossy Jet Black Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88BLK216A

  • Zoro # G215830222


product price:  $133.99
/pk 50, $2.68/ea
Free Shipping & Returns

Key Features

Color
Jet Black
Width
1.97 in
Material
Ceramic
Thickness
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88BLK216A
Zoro #
G215830222
UPC #
840175594481
Country of Origin
Spain

Dimensions

Width
1.97 in
Thickness
0.31 in
Length
15.75 in

Details

Color
Jet Black
Material
Ceramic
Shape
Rectangle
Finish
Glossy

Description

The bold sophistication of the Black 2x16 ceramic tile reflects pure elegance, with its glossy surface that catches the light effortlessly. Its elongated rectangular profile draws the eye horizontally or vertically, making it ideal for creating striking accent walls or seamless backsplashes. The rich black tone aligns with modern design sensibilities, offering depth and a timeless allure.The glossy surface reveals subtle, natural light reflections, accentuating its clean edges and pressed finish. Best suited for bathroom walls, shower enclosures, and kitchen backsplashes, its a perfect fit for areas where elegance and practicality converge. Enhance it with soft lighting or pair it with contrasting metallic trims for an urban, chic vibe.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.