Horizonte 2 x 16 in. Glossy Powder Pink Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECPNK216

  • Zoro # G515830137


product price:  $145.99
/pk 50, $2.92/ea
Free Shipping & Returns

Key Features

Color
Powder Pink
Thickness
0.31 in
Length
15.75 in
Finish
Glossy
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88DECPNK216
Zoro #
G515830137
UPC #
840175594603
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
15.75 in
Width
1.97 in

Details

Color
Powder Pink
Finish
Glossy
Material
Ceramic
Shape
Rectangle

Description

The Deco Pink 2x16 ceramic tile combines the gentle charm of pastel pink with the dynamic appeal of a beveled surface. The glossy finish enhances its blush tone, while the beveled edges create a subtle texture that interacts with light to cast soft, elegant shadows.Ideal for feature walls, bathroom installations, and spa-like steam rooms, this tile exudes warmth and tranquility. The pressed edges ensure precise alignment, and the glossy finish reflects light beautifully, making it perfect for small or dimly lit spaces. Pair it with neutral tones for a calming aesthetic or metallic accents for a modern twist.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.