Horizonte 2 x 16 in. Glossy Soft Dove Gray Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECGRY216

  • Zoro # G115830070


product price:  $145.99
/pk 50, $2.92/ea
Free Shipping & Returns

Key Features

Color
Soft Dove Gray
Thickness
0.31 in
Material
Ceramic
Length
15.75 in
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88DECGRY216
Zoro #
G115830070
UPC #
840175594559
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
15.75 in
Width
1.97 in

Details

Color
Soft Dove Gray
Material
Ceramic
Finish
Glossy
Shape
Rectangle

Description

The Deco Gray 2x16 ceramic tile combines the classic elegance of warm gray with the texture of a beveled surface. Its glossy finish accentuates the neutral hue, while the beveled design creates subtle depth and a play of light and shadows.Ideal for feature walls, bathroom installations, and spa-like steam rooms, this tile provides a sophisticated, timeless aesthetic. The pressed porcelain edges guarantee precise alignment, while its versatile color works beautifully in modern and traditional interiors alike. Pair it with bold accents for contrast or neutral palettes for a harmonious, calming effect.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products