Horizonte 2 x 16 in. Glossy Soft Mint Green Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88MNT216A

  • Zoro # G715830159


product price:  $134.99
/pk 50, $2.70/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Thickness
0.31 in
Width
1.97 in
Length
15.75 in
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88MNT216A
Zoro #
G715830159
UPC #
840175594702
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Width
1.97 in
Length
15.75 in

Details

Material
Ceramic
Finish
Glossy
Color
Soft Mint Green
Shape
Rectangle

Description

The Mint 2x16 ceramic tile exudes a soft, tranquil vibe with its delicate pastel green tone. The glossy finish enhances the soothing hue, creating a subtle luminosity that elevates any interior. Its elongated rectangular design is both modern and timeless, making it a versatile choice for various layouts.Perfect for bathroom walls, shower enclosures, and kitchen backsplashes, the tile's slight V2 variation adds depth while maintaining a clean aesthetic. The pressed porcelain edges ensure seamless installations, making it ideal for residential and commercial spaces seeking a balance of elegance and calmness.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.