Horizonte 2 x 16 in. Glossy Soft Olive Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECOLV216

  • Zoro # G315830214


product price:  $139.99
/pk 50, $2.80/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Thickness
0.31 in
Material
Ceramic
Width
1.97 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88DECOLV216
Zoro #
G315830214
UPC #
840175594580
Country of Origin
Spain

Dimensions

Length
15.75 in
Thickness
0.31 in
Width
1.97 in

Details

Material
Ceramic
Shape
Rectangle
Color
Soft Olive
Finish
Glossy

Description

The Deco Olive 2x16 ceramic tile combines the natural beauty of muted olive green with the sophistication of a beveled design. The glossy surface amplifies the light, while the beveled edges create a dynamic play of shadows, adding depth and texture to your walls.Ideal for feature walls, bathroom installations, and spa-like steam rooms, this tile evokes tranquility and elegance in equal measure. Its pressed porcelain edges ensure a seamless installation, while the rich yet understated olive hue adapts easily to various design styles, from rustic charm to contemporary minimalism.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.