Horizonte 2 x 16 in. Glossy Soft Olive Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88OLV216A

  • Zoro # G415830275


product price:  $126.99
/pk 50, $2.54/ea
Free Shipping & Returns

Key Features

Color
Soft Olive
Material
Ceramic
Thickness
0.31 in
Finish
Glossy
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLT88OLV216A
Zoro #
G415830275
UPC #
840175594726
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
15.75 in
Width
1.97 in

Details

Color
Soft Olive
Material
Ceramic
Finish
Glossy
Shape
Rectangle

Description

The Olive 2x16 ceramic tile offers a soft, muted green tone with earthy warmth that complements both modern and classic interiors. Its glossy surface enhances the natural hue, creating a smooth, light-reflective finish that adds depth and elegance to walls. The elongated rectangular shape allows for versatile layouts, from clean horizontal lines to creative vertical patterns.Perfect for kitchen backsplashes, bathroom walls, and shower enclosures, this tile infuses a calm, grounded atmosphere into any space. The slight V2 variation brings subtle texture, while the pressed porcelain edges ensure a seamless, polished installation. This tile pairs beautifully with neutral or darker tones for a balanced, sophisticated look.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.