Imprint 11.81in x 35.46in Matte White Ceramic Large Format Wall Tile 11.63 sqft/case, 4PK
- Mfr # IMPCONBLN1236
- Zoro # G711637936
Key Features
Specifications
Details
- MFR #
- IMPCONBLN1236
- Zoro #
- G711637936
- UPC #
- 840175584734
- Country of Origin
- Spain
- Color
- White
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 11.63
Dimensions
- Length
- 35.46 in
- Width
- 11.81 in
- Thickness
- 10.41mm
- Size
- 11.81 in x 35.46 in
Description
Are you looking to ensure a classic yet modern look for your home or restaurant? Look no further than the white matte finish ceramic wall tile! These ceramic tiles are just the perfect combination of modern and classic style, making them an attractive addition to any space. These elegant white tiles feature a rectangular pattern that adds instant sophistication and interest. As they are made from ceramic, they are incredibly long-lasting, allowing for easy installation in any room or business—including restaurants, spas, and more. Plus, their durability makes them well-suited for use in high-traffic areas like bathrooms wall, showers wall, kitchen backsplashes, steam rooms, garages walls; the possibilities are endless!. So it’s even easier to make these stylish and sophisticated tiles part of your interior design plans right away! No matter what vision you have in mind for sprucing up your home or business space, our matte ceramic tile will surely do the trick!
- Dimension: Tile: 11.81x35.46", Thickness: 6.35 mm, Sq ft per sheet: 2.91, Sheets per box: 4, Sq ft per box: 11.63
- Ceramic material with Matte finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.