Zoro Homepage

Imprint 11.81inx35.43in Matte White Ceramic Rectangle Wall and Floor Tile 11.62 sqft/case, 4PK

  • Mfr # IMPS88SLTWHTA

  • Zoro # G011637483


product price: $92.99
/pk 4, $23.25/ea
Sold in multiples of 7 for $650.93
Item requires special delivery charges. A $19.29 per item surcharge will be applied.

Key Features

Length
35.43 in
Width
11.81 in
Thickness
9.65mm
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPS88SLTWHTA
Zoro #
G011637483
UPC #
840175584703
Country of Origin
Spain

Dimensions

Length
35.43 in
Width
11.81 in
Thickness
9.65mm
Size
11.81 in x 35.43 in

Details

Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Rectangle
Finish
Matte
Application
Indoor
Coverage Area
11.62

Description

Elevate your interiors with the timeless beauty of this white rectangle matte finish large format ceramic tile. Designed for a luxurious, minimalist look, it’s perfect for creating seamless walls and light-use floors in residential and commercial spaces. Ideal for bathrooms, kitchens, shower walls, steam rooms, and backsplashes, this versatile tile brings a soft, contemporary touch to any room. The matte surface reduces glare while adding texture and depth, and its large format design minimizes grout lines for a clean, modern finish. While suitable for light residential flooring, it’s best used on walls and vertical applications in commercial spaces like hotels, spas, and restaurants. Easy to maintain and crafted for enduring style, this white ceramic tile delivers both elegance and functionality to your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.