Zoro Homepage

Imprint 11.81inx35.45in Matte White Ceramic Rectangle Wall and Floor Tile 11.63 sqft/case, 4PK

  • Mfr # IMPS88BLN1236

  • Zoro # G911637774


product price: $92.99
/pk 4, $23.25/ea
Sold in multiples of 6 for $557.94
Item requires special delivery charges. A $22.50 per item surcharge will be applied.

Key Features

Length
35.45 in
Width
11.81 in
Thickness
9.65mm
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPS88BLN1236
Zoro #
G911637774
UPC #
840175584727
Country of Origin
Spain

Dimensions

Length
35.45 in
Width
11.81 in
Thickness
9.65mm
Size
11.81 in x 35.45 in

Details

Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Rectangle
Finish
Matte
Application
Indoor
Coverage Area
11.63

Description

This large-format matte white ceramic tile brings a clean, modern vibe to any room. With its soft surface texture and generous 12x36 size, it creates walls and floors with fewer grout lines and a seamless, airy feel. Perfect for spa-inspired bathrooms, sleek kitchen backsplashes, and even light-traffic residential floors like powder rooms or laundry spaces.
This tile is also approved for shower floors. However, because of its larger size, it may require skilled installation to achieve proper slope and drainage. For most shower floors, smaller format tiles are often preferred.
Each piece features moderate variation (V3) for a natural, handcrafted look. Designed for indoor walls and light residential floors, it’s also approved for steam rooms and heat areas up to 150°F.
This tile is intended for wall applications and light residential floors only. Not recommended for high-traffic floors, pools, or outdoor installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.