
Imprint 12x36 Off-White Ceramic Large Format Trowel Plaster-Style Wall Tile (5.82 sq ft/case), 4PK
Mfr # APLIMPETHE1236
Zoro # G321722329
product price: $261.99
/pk 4, $65.50/eaSold in multiples of 6 for $1,571.94
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Trowel Plaster-Style
Coverage Area
5.82 sq. ft
Length
35 in
Width
12 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLIMPETHE1236
Zoro #
G321722329
UPC #
198219534406
Country of Origin
Spain
Dimensions
Length
35 in
Width
12 in
Thickness
11.18 mm
Details
Shape
Trowel Plaster-Style
Coverage Area
5.82 sq. ft
Material
Ceramic
Finish
Matte
Color
White
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Description
Artful and architectural, this 12x36 matte porcelain tile features a textured plaster-style surface that mimics hand-applied brushwork. With a soft white tone and abstract relief made up of curved strokes, linear trowel marks, and layered segments, each tile feels like a gallery wall in motion. The matte finish keeps things grounded and diffused, adding quiet texture without shine. Perfect for vertical installations in bathrooms, powder rooms, living areas, lobbies, or fireplace surrounds, it brings depth and personality without bold color. Designed for statement walls and serene settings, this tile delivers handcrafted charm with the durability and ease of porcelain. Creative, calming, and completely unique.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.