
Imprint 16x48 in. Soft Cloud White Matte Ceramic Soft Vein Large Tile (15.5 sq ft/case) 3PK
Mfr # IMPS88TUNWH1648
Zoro # G022810196
product price: $185.99
/pk 3, $62.00/ea
Free Shipping & Returns
Key Features
Style
Soft Vein
Size
16 in x 48 in
Coverage Area
15.5 Sq. ft/ Carton
Finish
Matte
Color
Soft Cloud White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPS88TUNWH1648
Zoro #
G022810196
UPC #
199793001049
Country of Origin
Spain
Dimensions
Size
16 in x 48 in
Length
48 in
Width
16 in
Details
Style
Soft Vein
Coverage Area
15.5 Sq. ft/ Carton
Finish
Matte
Item
Tile
Color
Soft Cloud White
Material
Porcelain
Tile Use
Bathroom, Wall, Floor Shower, Entryway, Countertop
Shape
Rectangle
Description
Imprint 16x48 in. Soft Cloud White Matte Ceramic Soft Vein Large Wall and Floor Tile (15.5 sq ft/case, 3-Pack). Timeless and refined, Soft White brings the gentle character of marble to modern interiors. The surface features a subtle blend of white and soft gray veining, creating a calm and spacious look ideal for bathrooms, kitchens, and feature walls. Crafted from durable ceramic with a matte finish, this tile diffuses light softly and maintains a smooth, natural stone appearance that’s easy to clean and maintain. The large 16x48 size minimizes grout lines, offering a sleek, uninterrupted flow across walls. With rectified edges and a V4 variation, each piece carries unique tone shifts that mimic the depth of natural stone while ensuring a precise fit. It’s best suited for indoor wall applications, including shower surrounds, steam rooms, and residential accent areas. Pair it with brushed nickel or gold fixtures for a touch of warmth, or cool neutrals for a serene, spa-like atmosphere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.