Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imprint 24x48 Chalk Beige Ceramic Large Format Linear Grid Wall Tile (15.5 sq ft/case), 2PK

  • Mfr # IMPSLWLDC2448

  • Zoro # G221722191


product price: $180.99
/pk 2, $90.50/ea
Sold in multiples of 5 for $904.95
Free Shipping & Returns

Key Features

Coverage Area
15.5 sq. ft
Shape
Linear Grid
Finish
Matte
Width
24 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPSLWLDC2448
Zoro #
G221722191
UPC #
198219534437
Country of Origin
Spain

Dimensions

Width
24 in
Length
48 in
Thickness
7.87 mm

Details

Coverage Area
15.5 sq. ft
Shape
Linear Grid
Finish
Matte
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Material
Ceramic
Color
Beige

Description

This 24x48 matte porcelain tile brings structure and softness together in a refined linear grid pattern. Designed in a warm Chalk Beige tone, its surface mimics the look of stacked stone panels - without the grout lines, texture, or maintenance. The printed design features fine horizontal segments arranged in a clean, rhythmic layout, giving the illusion of depth while keeping the surface smooth and modern. Ideal for vertical installations like shower walls, fireplace facades, feature walls, and commercial interiors, this tile offers large-scale impact with architectural precision. A quiet statement piece that blends texture, tone, and timeless appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products