Zoro Homepage

Imprint 24x48 Limestone Beige Ceramic Large Format Plain Wall Tile (23.25 sq ft/case), 3PK

  • Mfr # IMPS88LWL2448

  • Zoro # G021722223


product price: $241.99
/pk 3, $80.66/ea
Sold in multiples of 4 for $967.96
Free Shipping & Returns

Key Features

Shape
Plain
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Finish
Matte
Coverage Area
23.25 sq. ft
Thickness
7.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPS88LWL2448
Zoro #
G021722223
UPC #
198219534420
Country of Origin
Spain

Dimensions

Thickness
7.11 mm
Width
24 in
Length
48 in

Details

Shape
Plain
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Finish
Matte
Coverage Area
23.25 sq. ft
Material
Ceramic
Color
Beige

Description

Understated and timeless, this 24x48 matte porcelain tile in Limestone Beige brings soft, stone-inspired elegance to modern interiors. Its smooth surface and subtle mineral movement echo the look of natural limestone, offering warmth without distraction. The large-format size and rectified edges create a clean, seamless canvas - perfect for shower walls, bathroom accents, fireplace surrounds, powder rooms, and boutique commercial interiors. The matte finish softens light and enhances the tile's calm, natural tone, pairing beautifully with wood, concrete, or brushed metals. Designed for vertical installation only, this tile delivers the quiet luxury of stone with the durability and ease of porcelain. Simple. Sophisticated. Effortlessly versatile.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.