Imprint 36x36 White Porcelain Large Format Square Maiolica Wall and Floor Tile, 2PK

  • Mfr # IMPSMAIWH3636

  • Zoro # G721722196


original price:  $239.99 , new price: $203.99 , 15 percent off
new price:  $203.99
/pk 2, $102.00/ea
Sold in multiples of 3 for $611.97
Free Shipping & Returns

Key Features

Shape
Square Maiolica
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, garage and more
Color
White
Thickness
9.65 mm
Coverage Area
17.67 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPSMAIWH3636
Zoro #
G721722196
UPC #
198219535762
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Length
35.67 in
Width
35.67 in

Details

Shape
Square Maiolica
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, garage and more
Color
White
Coverage Area
17.67 sq. ft
Material
Porcelain
Finish
Glossy

Description

Elevate interiors with this oversized, glossy white porcelain tile that echoes the timeless elegance of Italian maiolica art. At a generous 36inx36in, its sleek, rectified edges create seamless laying, ideal for modern kitchens, bathrooms, hallways, and upscale commercial spaces. The high-gloss surface reflects light beautifully, adding depth and a polished touch to any environment. Its pure white tone aligns with the most popular color in the U.S. tile market, ensuring effortless coordination with decor styles from minimalist to transitional. Made from premium porcelain, this tile stands up to indoor floor and wall applications without sacrificing on style. Slim, consistent faces and minimal shade variation allow for clean, cohesive installs. Perfect for those seeking a statement-making large-format tile that combines refined design, easy maintenance, and broad appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products