Ivory Beige 12x12 Crema Marfil, Emperador Dark Floor and Wall Mosaic Tile 5 sqft/case, 5PK

  • Mfr # APLVL88B27A

  • Zoro # G411320305


product price:  $166.99
/pk 5, $33.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.37 in
Material
Crema Marfil, Emperador Dark
Shape
Basketweave
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLVL88B27A
Zoro #
G411320305
UPC #
840175529285
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.37 in

Details

Material
Crema Marfil, Emperador Dark
Shape
Basketweave
Color
Ivory Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft

Description

Looking to bring dimension to a neutral space? This Crema Marfil, Emperador Dark Marble tile allows you to create interest using a traditional basket weave pattern and take a neutral design to the next level. Its geometric look similar to that of a woven basket does not distract the quiet color scheme. If you're not quite ready to add a vibrant color, this beige tile is perfect to create a softer, sepia scheme in your space. Create a timeless backsplash that adds movement to a classic kitchen decor. This marble mosaic tile creates statements on the floors reminiscent of the old vintage-inspired bathrooms. Bring an old-world feel to your entryway with a basket weave tile rug to greets your guests with style! Great to lighten up a vanity area with a warm beige color, the marble mosaic tile creates a monumental accent wall that captivates anyone instantly! Add dimension to a fireplace surround in warm earth tones for a welcoming appeal, or design a patterned feature wall that will make a beige decor look far more interesting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.