Jam Red 11.3 in x 11.3 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK

  • Mfr # APLJP88302A

  • Zoro # G711319863


product price:  $161.99
/pk 5, $32.40/ea
Free Shipping & Returns

Key Features

Length
11.3 in
Width
11.3 in
Thickness
0.31 in
Color
Jam Red
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLJP88302A
Zoro #
G711319863
UPC #
840175528318
Country of Origin
China

Dimensions

Length
11.3 in
Width
11.3 in
Thickness
0.31 in

Details

Color
Jam Red
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Square
Finish
Glossy, Matte
Coverage Area
4.43 sq. ft

Description

Captivating with a brilliant reflective surface and a pop of gentle shimmer, this glass mosaic tile combines beauty with low-maintenance. Polished and matte glass tiles crafted in 1.2x1.2 square chips are laid on a mesh sheet to form a neat geometric pattern with exquisite texture. Perfect to bring an ambient flare to a bathroom, kitchen or living area with a bright and modern flair! Wrapped around a shower, vanity or kitchen space, this decorative mosaic tile lends a glam feel and lights up the room with gentle reflections. Its a perfect choice to add subtle shimmer to a neutral space, compact shower or dated fireplace surround that lacks visual interest. Even small uses of this mosaic tile can set the mood for a truly captivating design around the shower or floor as an accent border. Resistant to heat, water and stains, this glass mosaic tile will preserve its shine and sparkle for many years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products