Zoro Homepage

La Riviera Rose 2.5 in. x8 in. 5.28 Sq.Ft Ceramic Tile, 38PK

  • Mfr # APLEC65

  • Zoro # G309578146


product price: $55.99
/pk 38, $1.47/ea

Key Features

Length
8"
Width
2.5"
Thickness
0.31"
Tile Use
ceramic subway tile for bathroom walls, kitchen backsplash, shower walls and more
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLEC65
Zoro #
G309578146
UPC #
-
Country of Origin
Spain

Dimensions

Length
8"
Width
2.5"
Thickness
0.31"

Details

Color
Soft Pink
Tile Use
ceramic subway tile for bathroom walls, kitchen backsplash, shower walls and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
indoor

Description

  • •Weight and Dimension: sheet size: 2.5-in W x 8-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.14, sheets per box- 38, Sq ft per box- 5.38
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.