
Light Beige 1x12 Crema Marfil Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMSH881PA
Zoro # G111319708
product price:Â $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLMSH881PA
Zoro #
G111319708
UPC #
840175526628
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Light Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
Bordered with pencil tiles trim around it, a tile backsplash is complete and protected against sharp hazardous edges. Carved from Crystal Sand beige marble tiles in a polished finish, this trim can work in a variety of design settings including showers, kitchens and even fireplace surrounds. As durable as a standard marble tile, it can be used to complement any tiled area including exterior applications. One of the most popular places to install this marble trim? Alongside the edges where tiles transition to a drywall. However, its versatility makes it an elegant design element to accent tile designs for whichever space you have in mind. You can complete the luxurious look of a marble niche by framing it with this glossy pencil trim. To design a stove backsplash that really draws the eye, this pencil tile can frame it in an elegant way that it becomes a real artwork.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.