Light Brown 9.5 in x 9.5 in Porcelain Matte Floor and Wall Tile 10.43 sqft/case, 20PK
- Mfr # ROYINOCIHEX
- Zoro # G211320239
Key Features
Specifications
Details
- MFR #
- ROYINOCIHEX
- Zoro #
- G211320239
- UPC #
- 840175530090
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Light Brown
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 10.43 sq. ft
Dimensions
- Length
- 9.5 in
- Width
- 9.5 in
- Thickness
- 0.31 in
- Height
- 7 in
Description
If you love vintage design but the thought of cleaning the grout between hexagon mosaics gives you shakes, this large hex tile is perfect for you! This innovative hexagon tile is perfect for making a big geometric statement in design while keeping the maintenance at minimum. Its large size allows for reduced grout lines, continuous surfaces, and less effort to keep your tiles clean! What’s more, porcelain surface is non-porous, meaning resistant to water and stains in any kitchen, bathrooms, or even high-traffic floor installations. It’s textured wood-look finish is the other feature that makes our hexagon tiles unique and authentic. You can use it to create modern statements by installing large wood-look hex floors in your living room, or as a permanent artwork on your walls as a long-wearing alternative to patterned wallpaper.
- Weight and Dimension: Individual Tile- 9.5-in W x 9.5-in L, Thickness- 0.31-in, Sq ft per sheet- 0.627, Sheets per box- 20, Sq ft per box- 12.535
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.