Light Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # APLSRA88P12A
- Zoro # G511320076
Key Features
Specifications
Product Information
- MFR #
- APLSRA88P12A
- Zoro #
- G511320076
- UPC #
- 840175529223
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Details
- Color
- Light Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Glossy
- Coverage Area
- 0.5 sq. ft
Description
No tile job will look complete without completing the edges with a trim. Pencil tile trims do an absolutely perfect job of edging the exposed edges of wall tiles and backsplashes in a sleek way. This glossy glass pencil tile works wonders to ensure your tile project is protected at the edges and will last many years to come. Small in size but big in function, a glass pencil liner puts a modern finishing touch on any number of interior projects. It can serve as a sleek border where you want to frame a glass stove backsplash, create a thin border around a niche, or create visual interest for a neutral glass tile design. Whether you’re using neutral tiles that blend in, or pair with white glass tiles for an eye-catching appeal, this blue and gray glass pencil will do a great job of neatening up the edges of tiling project with maximum style.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.