This item is Discontinued.

Apollo Tile Light Gray 11.7 in x 11.7 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK APLCAS88024A

This item is Discontinued.

Apollo Tile

Light Gray 11.7 in x 11.7 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK (Discontinued)

Mfr # APLCAS88024A
Zoro # G811320240
UPC # 840175527229
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLCAS88024A
Zoro #
G811320240
UPC #
840175527229
Country of Origin
China

Dimensions

Length
11.7 in
Width
11.7 in
Thickness
0.31 in

Details

Color
Light Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Stone
Shape
Multi-shaped
Finish
Polished, Matte, Textured
Coverage Area
4.75 sq. ft

Description

This marble and glass mosaic tile is proof that opposites do really attract! The marriage of classic marble stone with modern glass tile creates an interesting hybrid that allows both styles to play off each other with a timeless vibe. The mosaic design feels artistic and fresh with its geometric pattern made of random square and rectangle tiles that fit together like a puzzle piece. Its neutral shade lends a calming vibe while still imparting a distinct personality and punch through the pattern. Dreaming of timeless backsplash with a touch of modern? This mosaic tile will captivate the eye on any backsplash or accent wall design with its modern iridescent appeal while offering an air of refinement that the marble stone has got to give. It will also reflect the light to evoke a sense of brightness in the kitchen, bathroom, living room or any other residential or commercial space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.