
Light Gray 12 in x 12 in Glass, Stone, Metal Polished Wall Mosaic Tile 5 sqft/case, 5PK (Discontinued)
- Mfr # APLKB88E02A
- Zoro # G411319842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88E02A
Zoro #
G411319842
UPC #
840175528080
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.31 in
Details
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Stone, Metal
Shape
Square
Finish
Polished, Textured
Coverage Area
5 sq. ft
Description
There is something about this metal tile that catches the eye of any beholder! The captivating mix of shimmering earth tones is perfect to dress up any interior with a subtle dash of color and a whole lot of style. Surprising metal touches in the geometric square amplifies its reflective appeal. Its multicolor pattern is perfect to create depth and character in thoughtfully designed commercial and residential spaces. This is a unique tile choice to bring more attention to the geometric lines that dominate a modern or contemporary decor. It can be the backsplash that perfectly complements a sleek kitchen, or shower tile for a quiet neutral bathroom. This tile is a chic way to accessorize the fireplace surround in a modern living room and set your space apart.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.