Light Gray 1x12 Eastern Black Marble Polished Pencil Liner Tile Trim 0.67 sqft/case, 10PK
- Mfr # APLMMR884PA
- Zoro # G211319882
Key Features
Specifications
Details
- MFR #
- APLMMR884PA
- Zoro #
- G211319882
- UPC #
- 840175526574
- Country of Origin
- China
- Material
- Marble
- Shape
- Pencil
- Color
- Light Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 0.67 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.8 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
For a high end marble tile installation, this pencil tile trim is like the cherry on top! Commonly used to cover the exposed edges of a backsplash installation, our Equator marble pencil trim serves more than just a protection for your tiled areas. It’s an elegant option for those wanting to outline a gorgeous tile rug, elegant stove backsplash or creative niche design. Utilized at the top of a shower wall or vanity backsplash, its low profile gives a smooth transition with a clean, polished look. It’s the perfect option to complement a gray marble well, although it can also create a contrast to white marble tiles for a creative statement. Use it as a border to your marble tiles around the perimeter of your marble walk-in shower, or as an elegant way to frame a custom tile work on your walls.
- Weight and Dimension: Pencil Liner- 0.8-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.067, Sheets per box- 10, Sq ft per box- 0.667
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.