Light Gray 7.9 in x 47.2 in Porcelain Matte Floor and Wall Tile 10.36 sqft/case, 4PK
- Mfr # OREIWHTIWD
- Zoro # G711319719
Key Features
Specifications
Product Information
- MFR #
- OREIWHTIWD
- Zoro #
- G711319719
- UPC #
- 840175529988
- Country of Origin
- Italy
Dimensions
- Length
- 47.2 in
- Width
- 7.9 in
- Thickness
- 0.31 in
- Height
- 2 in
Details
- Material
- Porcelain
- Color
- Light Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
- Shape
- Field Tile
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 10.36 sq. ft
Description
Bring the loving farmhouse flavor into your home with our stunning wood-look porcelain tiles! Known for their durability, resilience, and versatility, these tiles combine the rich grains of natural hardwood with a water and scratch resistant porcelain surface to make your life easier. Low maintenance and ease of care makes them a superior choice for bathrooms, kitchens and high moisture areas as well as other living areas and commercial settings projects with high foot traffic. The best flooring for our four-legged friends and busy households, wood-look porcelain tile will resist daily wear and tear that real hardwood cannot withstand! It’s a stunning choice for a cozy home as well, creating a natural flooring for living rooms, Scandinavian bathrooms, farmhouse kitchens and more. Love the look of wood panels? Enjoy the hardwood beauty without its upkeep with stunning porcelain tile wall covering designs! With these tiles, there’s no need to don’t sacrifice style for durability. Fill your home with the organic beauty of wood planks while keeping maintenance to minimum with porcelain tiles designed to last! .
- Weight and Dimension: Individual Tile- 7.9-in W x 47.2-in L, Thickness- 0.31-in, Sq ft per sheet- 2.589, Sheets per box- 4, Sq ft per box- 10.358
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.